missing translation for 'onlineSavingsMsg'
Learn More

IKA™ R 1001 Paddle Stirrer

A stirring element especially for the mixing of small volumes.

Brand:  IKA™ 0000527400

Code : 50

Additional Details : Weight : 1.00000kg

Product Code. 10460593

  • £196.00 / Each
Estimated Shipment: 29-10-2024
to see stock.
Add to basket

Description

Description

  • Stirrer diameter of 34mm
  • Shaft diameter of 4mm
  • Shaft length of 160mm
Specifications

Specifications

34 mm
4 mm
160 mm
Paddle Stirrer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers