missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ IKAFLON 140 Slide
IKAFLON 140 Slide magnetic stirring bar has better concentricity with uneven vessel bottoms.
Brand: IKA™ 0020110382
Additional Details : Weight : 0.01100kg
Description
- Magnetic stirring bar made of PTFE, with centric PEEK ring for reduction of friction and better concentricity with uneven vessel bottoms.
- For large vessels, turbulent mixing at low speeds.
- Length: 140 mm, diameter: 27 mm, diameter with ring: 35 mm.
- All materials are FDA compliant.
Specifications
35 mm | |
Turbulent Mixing at Low Speeds | |
PEEK and PTFE | |
Sphere |
0.22 kg | |
Stir Bar | |
120°C |