missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ IKAFLON 90 Slide
IKAFLON 90 Slide stirring bar has reduced friction and better concentricity on uneven vessel bottoms.
Brand: IKA™ 0020102963
Additional Details : Weight : 0.15000kg
Description
- Magnetic stirring bar made of PTFE, with centric PEEK ring for reduction of friction and better concentricity on uneven vessel bottoms.
- Length: 90 mm, diameter: 22 mm, diameter with ring: 28 mm.
- All materials are FDA compliant.
Specifications
Centric PEEK Ring | |
Stirring Rod | |
PTFE | |
Sphere |
22 mm | |
0.15 kg | |
90 mm |