missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva NICK™ Columns
Shop All Cytiva Products
Click to view available options
Quantity:
20 Columns
50 Columns
Unit Size:
Pack of 20
Pack of 50
Description
- Prepacked with Sephadex™ G-50 DNA Grade in distilled water with 0.15% Kathon™ CG/ICP Biocide
- Typical recovery: ≥90% of applied DNA
- Can accommodate sample volumes up to 100μL
Specifications
Specifications
| For Use With (Application) | Rapid purification of labeled DNA from unincorporated radiolabeled Nucleotides using gravity-flow chromatography |
| Includes | Sephadex™ G-50 DNA grade in distilled Water with 0.15% Kathon™ CG/ICP Biocide |
| Product Type | Column |
| Quantity | 50 Columns |
Safety and Handling
Signal Word
- Warning
- Skin sensitiser Category 1
- H317-May cause an allergic skin reaction.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P272-Contaminated work clothing should not be allowed out of the workplace.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P333+P313-If skin irritation or rash occurs: Get medical advice/attention.
- P501-Dispose of contents/container to .
- MIXTURE LIST-Contains : reaction mass of:5-chloro-2-methyl-4-isothiazolin-3-one and2-methyl-2Hisothiazol- 3-one
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction