missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva RAPD Analysis Beads
For performing DNA-profiling experiments using the randomly amplified polymorphic DNA (RAPD) technique
£814.25 - £1093.00
Specifications
Format | Tube |
---|---|
pH | 8.3 |
For Use With (Application) | Standard PCR |
Volume | 500 μL |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10409734
|
Cytiva
27-9502-01 |
100 Reactions, 6 Primers |
£1093.00
1 set |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10297884
|
Cytiva
27-9500-01 |
100 Reactions |
£814.25
100 reactions |
Estimated Shipment: 19-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Preformulated, single-dose, ambient-temperature-stable reaction beads ensure greater reproducibility between reactions, minimize pipetting steps and reduce the potential for pipetting errors and contamination
- RAPD reactions are simple to perform—simply add genomic DNA solution and primer to a tube of RAPD Analysis Beads to a final reaction volume of 25 μL and cycle the reaction
- Each lot of RAPD Analysis Beads is function-tested to ensure its ability to generate a differential banding pattern between the two control E. coli strains using RAPD Analysis Primer 2 included with the RAPD beads
- RAPD reactions are preoptimized for use with a wide variety of organisms
- Beads are provided in thin-walled 0.5 mL tubes compatible with most thermal cyclers
Specifications
Tube | |
8.3 | |
Standard PCR | |
500 μL |