Learn More
Fisherbrand™ Immersion Basket with Handle
Facilitates complete immersion within S-line Ultrasonic Cleaner baths. Fisherbrand™ Immersion Baskets with Handle are manufactured from stainless steel.
Brand: Fisherbrand™
42.93 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 46
Additional Details : Weight : 0.47700kg
Description
Designed for the complete immersion of items and parts in Fisherbrand™ 112xxx Series Dual Frequency Ultrasonic Cleaners. Choose the Fisherbrand™ Stainless Steel Immersion Basket with Handles designed for the specific ultrasonic cleaner being used.
- Mesh bottom
- One handle on each end
- Functional and modern design
- Available for a variety of capacities
Specifications
Mesh Basket | |
Ultrasonic Cleaner, Elma E, S, P 40 Series Benchtop 4.25 L | |
Stainless Steel |