missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Immersion Basket with Handle
Shop All Fisherbrand Products
Click to view available options
For Use With (Equipment):
Ultrasonic Bath, Elmasonic X-tra ST 1400H
Ultrasonic Bath, Elmasonic Xtra Basic 1600 160 L
Ultrasonic Bath, Elmasonic Xtra Basic 2500 250 L
Ultrasonic Bath, Elmasonic Xtra Basic 300 30 L
Ultrasonic Bath, Elmasonic Xtra Basic 550 55L
Ultrasonic Bath, Elmasonic Xtra Basic 800 80 L
Ultrasonic Cleaner, Elmasonic S450 H 45 L
Unit Size:
Each
Description
Designed for the complete immersion of items and parts in Fisherbrand™ 112xxx Series Dual Frequency Ultrasonic Cleaners. Choose the Fisherbrand™ Stainless Steel Immersion Basket with Handles designed for the specific ultrasonic cleaner being used.
- Mesh bottom
- One handle on each end
- Functional and modern design
- Available for a variety of capacities
Specifications
Specifications
| Type | Basket |
| For Use With (Equipment) | Ultrasonic Bath, Elmasonic Xtra Basic 2500 250 L |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction