missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ARCTIC A10 Refrigerated Circulators

Product Code. 10303205 Shop All Thermo Scientific Products
Click to view available options
Flow Rate:
17 L/min.
20 L/min.
Controller Type:
AC150
AC200
SC100
SC150
Voltage:
230 V
230V
Frequency:
50 Hz
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 10303205

missing translation for 'mfr': Thermo Scientific™ 1525101

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A10 refrigerated bath circulators provide efficient cooling for open and closed applications, with temperatures ranging from -10° to +100°C and 6L maximum bath volume.

Thermo Scientific™ A10 refrigerated bath circulators provide efficient cooling for open and closed applications, with temperatures ranging from -10° to +100°C and maximum bath volume of 6 liters. Powerful bath circulators with a stainless-steel reservoir can be configured with the controller that best meets circulation and temperature ranges for your application.

  • Drain port at the front for operator convenience.
  • Advanced design allows two sides of the unit to be blocked, allowing placement in a
  • corner while maintaining full refrigeration performance.
  • For less demanding applications, power consumptions can be lowered by utilizing
  • the energy savings mode.
  • The controller can be indexed 90° for easier viewing
  • Outstanding cooling power
  • Expansive temperature ranges
  • Powerful force/suction pumps
  • Six controller options
TRUSTED_SUSTAINABILITY

Specifications

Controller Type SC100
Capacity (Metric) 6 L
Flow Rate 17 L/min.
Pump Type Force Pump, Suction Pump
Temperature Range -10°C to +100°C
Electrical Requirements 230 V
Voltage 230V
Frequency 50 Hz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.