missing translation for 'onlineSavingsMsg'
Learn More

Ebro Electronic™ Thermocouple Rod Probes

Product Code. p-8009184
Click to view available options
Length (Metric) Probe:
185 mm
300 mm
Diameter (Metric) Probe:
0.5 mm
1.5 mm
3 mm
Model:
TPN 100
TPN 120
TPN 120-30
TPN 140
TPN 140-30
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11703489

Brand: Ebro Electronic™ 13410611

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Rod probes for temperature measurement of air, ovens, fluid and gases.

For various applications in food, laboratory, industial use.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance RoHS Directive 2011/65/EU
Diameter (Metric) Probe 0.5 mm
Disposable Single-use
For Use With (Application) Measurement of air, oven, fluids and gas temperatures
Height (Metric) 15 mm
Immersion Type Total or Partial
Length (Metric) 220 mm
Length (Metric) Probe 185 mm
Material Metal
Measurement Time 0.4 sec.
Model TPN 100
Probe Type NiCrNi rod
Weight (Metric) 0.04 kg
Product Type Probe
Temperature Range (English) -40 °F to +2012 °F
Temperature Range (Metric) -40°C to +1100°C
For Use With (Equipment) TFN 520
Width (Metric) 15 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.