missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Immu-Mount™
Non-permanent mountant for use with frozen sectioning, immunoperoxidase techniques and immunofluorescent applications.
£35.20 - £323.00
Product Code | Brand | Applications | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Applications | Volume (Metric) | Price | Quantity & Availability | ||||
10662815
|
Epredia™
9990402 |
Frozen section, immunoperoxidase techniques, and immunofluorescent preparations | 20 mL |
£35.20
20mL |
In Stock
Log in to see stock. |
||||
10622689
|
Epredia™
9990412 |
For use with frozen section, immunoperoxidase techniques, and immunofluorescent preparations | 20 mL |
£160.99
Pack of 6 |
In Stock
Log in to see stock. |
||||
12569996
|
Epredia™
9990414 |
For use with frozen section, immunoperoxidase techniques, and immunofluorescent preparations | 1 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Economical, organic, overnight-drying liquid coverslip
- Aqueous base for immunostaining and other techniques
- Non-fluorescing medium with a low viscosity
- Resists fading and polymerizes quickly for easier handling of finished slides
- Refractive index: 1.495 ±0.002 (liquid); 1.586 ± 0.002 (dry)
- Viscosity: Low (120-160 cps at 24°C)
- pH: 8.0 from 8.8 at 21 through 24°C
Spécification
Shandon Immu-mount |