missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Impact-Resistant Polystyrene Laboratory Spatulas
Shop All Brand Products
Click to view available options
Length (Metric):
150 mm
180 mm
210 mm
Description:
Double spatula
Spatula/spoon combination
Unit Size:
Pack of 10
Description
- Impact-resistant polystyrene construction
- Green in color
- Supplied in packs of 10
Specifications
Specifications
| Quantity | 10 Pk. |
| Description | Spatula/spoon combination |
| Color | Green |
| Product Type | Spatula |
| Material | Polystyrene |
| Length (Metric) | 210 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction