missing translation for 'onlineSavingsMsg'
Learn More

Cole Parmer In-Line Gas/Liquid Filters

Cole-Parmer In-Line Gas/Liquid Filters have a borosilicate glass filter membrane.

Brand:  Cole Parmer 02909-30

Code : A0

Additional Details : Weight : 0.01000kg

Product Code. 12506548

  • £255.26 / Each
Estimated Shipment: 12-09-2024
to see stock.
Add to basket

Description

Description

Cole-Parmer In-Line Gas/Liquid Filters have a borosilicate glass filter membrane.

  • Filter gases or liquids with these microfiber filters
  • All models have a borosilicate glass filter membrane
  • Liquid efficiency ratings are 98% of retention of particles of noted size
  • Gas efficiency ratings are percentage retention of 0.01 μm particles.
  • Max differential pressure for all filters is 40 psi (60 psi for 0.01 μm units).
  • Max temperature at 0 psi: nylon is 230°F; stainless steel and KYNAR PVDF are 250°F
Specifications

Specifications

1/4 in.
5/Pk.
In-Line Gas/Liquid Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers