missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Incu-Shaker™ 10 L Refrigerated Shaking Incubator
Fisherbrand™ Incu-Shaker 10 L Refrigerated is a heavy-duty shaking incubator. A powerful motor provides trouble-free use with minimal noise and vibration. The proprietary heating-cooling system ensures excellent uniformity throughout the chamber. Temperatures as low as 12°C below ambient.
Brand: Fisherbrand™ H2012-E-FIS
6701.32 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Horizontally circular orbit, 19 mm, for excellent aeration and mixing
- Heats and cools from 12°C below ambient to 60°C
- Excellent chamber uniformity
- Supplied with flat platform for plates, trays and other flat objects
- Optional magnetic platform for tool-less exchange of clamps
- Large platform, 45 x 45 cm, holds 5 x 2 L flasks
- Magnetic platform and clamps sold separately
Specifications
19 mm | |
230 V | |
Circular | |
2 L | |
CE | |
±1.25°C | |
31 in. | |
79 cm | |
17.8 x 17.8 in. | |
22 in. | |
17.8 in. | |
45 cm | |
77 kg | |
Incu-Shaker 10 L Refrigerated | |
Growth of Cultures, Mixing of Ingredients | |
1 min. to 48 hr. or Continuous |
30 to 300 rpm | |
Ambient -15° to 60°C | |
5 x 2 L Erlenmeyer Flasks | |
Incubated Platform Shaker | |
EU Plug | |
50/60 Hz | |
17.8 in. | |
45 cm | |
31 x 20 x 22 in. | |
56 cm | |
45 cm | |
170 lb. | |
±0.1°C | |
Digital | |
Flat Platform with Mat | |
2 Year Warranty |