Learn More
Ohaus™ Incubating Rocking and Waving Shaker
Incubating rocking and rotating shakers incubate samples to provide accurate and repeatable results. Rocking shakers provide a see-saw like motion, waving shakers offer a smooth, low-foaming three-dimensional 'wave' motion. All models feature LED displays with touchpad controls.
Brand: Ohaus™ 30391975
2476.95 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 5.70000kg
Description
- Space saving, bencht top model
- Applications: hybridizations, cell cultures, blotting techniques, staining and destaining gels
- Incubates samples from 5°C above ambient to 65°C to provide accurate and repeatable results
- Easy to read, independent LED displays for temperature, speed/tilt angle and time allow the operator to view all settings simultaneously
- Detachable 3-wire cord and plug (included)
- Cast aluminum housing with polycarbonate lid construction
- Spill-resistant design, overload protection with audio/visual alarm on digital models and audible alarm on analog models, caution hot indicator - to protect both the user and samples
Incubator, rocker, shaker
Specifications
0 to 15° | |
±1 rpm | |
230 V, 5A, 50/60 Hz | |
Ambient +5° to 65°C (Uniformity ±0.5°C at 37°C) | |
5 A | |
CE, TUV | |
17.00 in. | |
43.20 x 27.90 cm | |
273 x 197 x 97 mm | |
26.7 cm | |
43.20 cm | |
197 mm | |
ISRK04HDG | |
Overload protection with audio/visual alarm on digital models, audible alarm on analog models, caution hot indicator |
4.5 kg | |
1 to 50 rpm | |
230 V | |
450 W | |
Rocker/Shaker | |
Cast Aluminum Housing, Polycarbonate Lid, Aluminum Platform | |
43.20 cm | |
254 x 197 mm | |
10.50 in. | |
17.00 in. | |
27.90 cm | |
5.7 kg | |
LED with touchpad control | |
1 sec. to 160 hr. |