missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Incubating Shaker
Save Incubator Space with Benchtop Incubating and Incubating Refrigerating Shakers
£6045.00 - £14100.00
Specifications
Voltage | 230 V |
---|---|
Frequency | 50/60 Hz |
Material | Aluminum, Cycoloy |
Display | Independent LED displays for temperature, speed and time |
For Use With (Application) | Cell Cultures, Solubility Studies, Bacterial Suspensions, Extraction Procedures |
Product Code | Brand | Speed Range | Load Bearing Capacity (English) | Load Bearing Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Speed Range | Load Bearing Capacity (English) | Load Bearing Capacity (Metric) | Price | Quantity & Availability | |||
17258380
|
OHAUS™
30573770 |
600 to 2500 rpm | 35 lb. at 75 rpm, 5 lb. at 500 rpm | 16 kg at 75 rpm, 2.3 kg at 500 rpm |
£6045.00
Each |
In Stock
Log in to see stock. |
|||
17268380
|
OHAUS™
30573775 |
15 to 500 rpm | 50 lb. at 125 rpm, 10 lb. at 500 rpm | 22.7 kg at 125 rpm, 4.53 kg at 500 rpm |
£9030.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
17278380
|
OHAUS™
30573780 |
500 to 2500 rpm | 50 lb. at 125 rpm, 10 lb.at 500 rpm | 22.7 kg at 125 rpm, 4.53 kg at 500 rpm |
£14100.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
Description
- The exclusive Opti-Flow Forced Ventilation System utilizes twin induction or a single large fan
- Air is deflected around & not directly on samples, creating a circular flow of air ensuring uniformity
- For repeatable results, the exclusive Accu-Drive shaking system ensures speed accuracy
- The Triple Eccentric Drive provides consistent shaking motion throughout the entire speed range
- The chambers for the ISHD23HDG and ISHD23CDG units are large enough to hold 2 x 6 L Erlenmeyer flasks with optional clamps and platform.
Specifications
230 V | |
Aluminum, Cycoloy | |
Cell Cultures, Solubility Studies, Bacterial Suspensions, Extraction Procedures |
50/60 Hz | |
Independent LED displays for temperature, speed and time |