missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Standard Incubator, 102 L
Temperature Range: 5°C to 70°C
Brand: Medline Scientific™ IB-15G
This item is not returnable.
View return policy
Description
The E Series sizes are 65L, 151L and 205L with a temperature range ambient 3°C to 60°C. Film heaters located externally on the chamber sides makes the unit completely vibration free. The G Series sizes are 60L, 102L and 151L with a temperature range ambient 5°C to 70°C. The chamber is air jacketed and uses convection heating. The G Series also comes with “Labtracer” software to both control and data log the unit via PC.- Two series available dependent on temperature range and size required
- Stainless steel inner chamber with rounded corners
- Inner glass door for chamber inspection
- Two shelves supplied as standard
- Programmable with LED display of set and actual temperatures (0.1°C resolution)
- Open-door alarm Bench top heated incubators for use where a stable environment for cell growth or other applications is required.
Specifications
±0.1 | |
Gravity | |
5°C to 70°C | |
IB-15G | |
0.1°C | |
1 min ∽ 99 hr. 59 min. | |
480 mm | |
410 mm | |
230 V, 50/60 Hz | |
50/60 Hz |
102 L | |
2 | |
LED | |
2 | |
40°C | |
675 mm | |
520 mm | |
55 kg | |
230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction