Learn More
3M™ Dry-Heat Indicator Tape Roll
Use 3M™ Dry Heat Indicator Tape Roll as an indicator for items exposed to dry-heat processing. A self-adhesive, semi-creped paper with an indicator ink printed as stripes across the width of the tape. the tape is white with pale green ink prior to use.
Brand: 3M™ MM1226
Code : 03
Additional Details : Weight : 0.11880kg
Description
- White tape with green stripes
- Self-adhesive
- Semi-creped paper texture
Specifications
Tape roll | |
White with Green Stripes | |
Indicator tape roll | |
19 mm |
Self-adhesive | |
Crepe-like Material | |
1 Ea. | |
55 mm |