Learn More
Indium tin oxide, NanoTek∣r, 99.5%, Thermo Scientific Chemicals
Description
Indium tin oxide is one of the most widely used transparent conducting oxides due to its important properties like electrical conductivity and optical transparency, as well as the easy formation of thin film on deposition. It is also used in touch panels, electrochromic, electroluminescent and LCD displays, plasma displays, field emission displays, heat reflective coatings, energy efficient windows, gas sensors and photovoltaics.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- NanoTek™ indium tin oxide can be used to impart conductivity to transparent coatings such as those on the surface of computer display tubes or on the films used to produce conductive display screens such as for interactive touch screens

Specifications
Specifications
Color | Yellow to Green |
Physical Form | Powder |
Quantity | 100 g |
Solubility Information | Insoluble in water. |
Percent Purity | 99.5% |
Odor | Odorless |
Density | 7.16 g/mL |
Chemical Name or Material | Indium tin oxide NanoTek™ |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
P25K045 | Certificate of Analysis | 05/04/2024 | 044927.22,044927.14,044927.36 |
C11X050 | Certificate of Analysis | 22/11/2021 | 044927.22,044927.14 |
A10Y015 | Certificate of Analysis | 22/11/2021 | 044927.22,044927.14 |
B27S017 | Certificate of Analysis | 22/11/2021 | 044927.22,044927.14 |
S16B034 | Certificate of Analysis | 22/11/2021 | 044927.22,044927.14 |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.