missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Individually Wrapped Sterile Dippers
Ideal for safe sample collection and transportation in a single container, eliminates the risk of cross-contamination.
£151.00 - £202.00
Specifications
Product Type | Dipper |
---|---|
Description | Individually Wrapped |
Quantity | 50/Pk. |
Length (Metric) | 385 mm |
Product Code | Brand | Capacity (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Color | Price | Quantity & Availability | ||||
16651784
|
Wheaton™
327130 |
30 mL | Blue |
£151.00
Pack of 50 |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||||
16661784
|
Wheaton™
327131 |
30 mL | Clear |
£155.83
Pack of 50 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||||
16671784
|
Wheaton™
327135 |
100 mL | Blue |
£153.00
Pack of 50 |
Estimated Shipment: 28-11-2024
Log in to see stock. |
||||
16681784
|
Wheaton™
327136 |
100 mL | Clear |
£196.00
Pack of 50 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||||
16691784
|
Wheaton™
360239 |
250 mL | Blue |
£202.00
Pack of 50 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
16601794
|
Wheaton™
360240 |
250 mL | Clear |
£160.00
Pack of 50 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
Description
- Available in 3 sizes: 30 mL, 100 mL, and 250 mL
- Supports food industry and pharmaceutical requirements
- Tested in accordance with BS EN 14254 for safe, leak-free performance
- Handle neatly snaps off after sample collection for ease of transportation
- Long handle length accommodates a majority of sampling applications
- Choice of clear and blue polystyrene
- Sterilized by gamma irradiation
- Individually wrapped
Specifications
Dipper | |
Individually Wrapped | |
50/Pk. | |
385 mm |