missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ Indo-1, AM, cell permeant
Click to view available options
Quantity:
1 mL
Unit Size:
1mL
Description
Indo-1, AM is a high affinity, intracellular calcium indicator (Kd ∼0.23μM) that is ratiometric and UV light—excitable. This acetoxymethyl (AM) ester form is useful for noninvasive intracellular loading and is also available in a 1 mg packaging (I-1203) and a special packaging (I-1223).
Specifications
Specifications
| Concentration | 1 mM |
| Content And Storage | Store in freezer -5°C to -30°C and protect from light. |
| Detection Method | Fluorescence |
| For Use With (Application) | Cell Viability and Proliferation, Flow Cytometry |
| For Use With (Equipment) | Fluorescence Microscope, Microphotometer, Flow Cytometer |
| Product Type | Calcium Indicator |
| Dye Type | Fluorescent Dye-Based |
| Quantity | 1 mL |
| Shipping Condition | Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction