Learn More
Indoline, 99%, Thermo Scientific Chemicals
Description
Indole is used in perfumery and in preparing tryptophan, one of the 20 amino acids commonly found in animal proteins. It has important application in the industry of plant growth. It is used to prepare indoleacetic acid (auxin) and other plant growth substances which help the development of roots in plant. Indole and its derivatives are widely used in making perfumes, dyes, agrochemicals and medicines.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Indole is used in perfumery and in preparing tryptophan, one of the 20 amino acids commonly found in animal proteins. It has important application in the industry of plant growth. It is used to prepare indoleacetic acid (auxin) and other plant growth substances which help the development of roots in plant. Indole and its derivatives are widely used in making perfumes, dyes, agrochemicals and medicines.
Solubility
Fully misicible in water at 5 g/L (20°C).
Notes
Light Sensitive. Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from oxidizing agents, acids, acid chlorides, acid anhydrides.
Specifications
Specifications
Melting Point | -21°C |
Density | 1.062 |
Boiling Point | 220°C to 221°C |
Flash Point | 92°C (197°F) |
Odor | Odorless |
Refractive Index | 1.593 |
Quantity | 50 g |
Beilstein | 111915 |
Sensitivity | Light sensitive |
Solubility Information | Fully misicible in water at 5g/L (20°C). |
Show More |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.