missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Industrial Bucket

Product Code. p-7084526 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
9 L
17 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10526550

Brand: Buerkle™ 23080900

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Industrial bucket for transporting, decanting and mixing. Safe emptying with wide spout. Handle made of metal.

  • LLDPE, white
  • With litre scale, graduation 1000 ml
  • With spout
TRUSTED_SUSTAINABILITY

Specifications

Product Type Industrial Bucket
Capacity (Metric) 9 L
Material LLDPE
Autoclavable Not Autoclavable
Color White
Diameter (Metric) Outer 280 mm
For Use With (Equipment) Suitable for Use with Foodstuffs
Handle Material Metal
Height (Metric) 250 mm
Includes Handle
Quantity 1 Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.