missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wika Industrial Pressure Gauge, 2-1/2 in. Dial
The Industrial Pressure Gauge with 2-1/2 in. Dial features FlexWindow™ option with integrated pressure compensation and 100% case fill.
Brand: Wika
Code : NEW
Additional Details : Weight : 0.27000kg
Description
- Glycerin fill aids readability by dampening needle fluctuations.
- Accuracy is ±1.5%.
- Gauges feature a copper alloy tube, brass socket, 304 stainless steel case, and plastic lens.
- All connections are 1/4 in. NPT(M).
- Shipping weight is 1 lb. (0.5 kg).
Specifications
64 mm | |
±2-1-2% of Span | |
Industrial Gauge | |
Copper Alloy Tube, Brass Socket, 304 Stainless Steel Case, Plastic Lens | |
-20°C to +60°C | |
1/4 in. NPT(M), Lower | |
Copper |
6.35 mm NPT(M), Lower | |
-4°F to +140°F | |
Analog | |
2.5 in. | |
30 psi | |
CE Compliance |