missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Inert Gas Connection with Gas Inlet and Outlet
The inert gas connection includes additional measures for the greatest possible impermeability to gas.
£1210.00
Specifications
Type | Connection Kit |
---|---|
Includes | Gas Inlet and Outlet |
Diameter (English) | 0.39 in. |
Diameter (Metric) | 10 mm |
Voltage | 120/230 V |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
17844431
|
BINDER™
8012-2195 |
Series FP Avantgarde.Line Drying and Heating Chambers |
£1210.00
Each |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||||
17864431
|
BINDER™
8012-2197 |
BINDER Series FP 260 Avantgarde.Line Drying and Heating Chambers with Forced Convection and Program Functions |
£1210.00
Each |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||||
17854431
|
BINDER™
8012-2196 |
BINDER Series FP 115 E3 Avantgarde.Line Drying and Heating Chambers with Forced Convection and Program Functions |
£1210.00
Each |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||||
Description
- Accessory for Series FP Avantgarde Line Drying and Heating Chambers
Specifications
Connection Kit | |
0.39 in. | |
120/230 V |
Gas Inlet and Outlet | |
10 mm |