missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Partial Immersion Spirit-Filled Thermometers

Filled with a brightly colored, mercury-free spirit. Brannan™ Partial Immersion Spirit Filled Thermometers use specially selected filling materials covering temperatures down to -200°C and feature a non-roll cap with suspension ring.

Brand:  Brannan™ 44/423/5

Product Code. 13028623

  • £25.30 / Pack of 10
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Filled with a brightly colored, mercury-free spirit. Brannan™ Partial Immersion Spirit Filled Thermometers use specially selected filling materials covering temperatures down to -200°C and feature a non-roll cap with suspension ring.

  • White backed
  • Recyclable and easy to read
  • Glass tube: kerosene filled
  • Integral bulb with reinforced stirring tip
  • Non-removable, moulded glass triangle top to prevent rolling
Specifications

Specifications

Ideal for educational use
205 mm
Green Kerosene Spirit
Laboratory Thermometer
110°C
-10°C
Educational Use
1°C
Partial Immersion
Glass
24 g
230°F
14°F
-10°C to +110°C
±1.5 at 35°C
76 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers