missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Initial™ Lab Thermometer with 3 Point Traceable Calibration
Initial™ green spirit lab thermometer with calibration certificate.
Brand: Brannan™ 46/303/5 + 49/101/0
Additional Details : Weight : 0.02050kg
Description
- Lab thermometer
- Safe non-mercury filling
- The initial™ brand range of lab thermometers are printed with clear, easy to read scale making them particularly suitable for student use
- Supplied with calibration certificate
- Tri top, moulded glass non-roll device to help prevent breakage
- Supplied as standard in protective individual, resealable telescopic tube
- Made in UK
Specifications
0°C, 50°C, 90°C | |
Partial Immersion | |
Glass | |
230°F | |
14°F | |
14°F to 230°C | |
± 1.5°C at 35°C | |
76 mm |
UK Traceable to National Standards ISO 9001 | |
30 cm | |
Green Spirit | |
110°C | |
-10°C | |
-10°C to +110°C | |
1.0°C | |
1.2 cm |