missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Injection Port Liners with CarboFrit for Thermo Scientific™ Trace and Focus SSL Instruments
Ensure a high degree of reproducibility with Thermo Scientific Injection Port Liners with CarboFrit for Thermo Scientific Trace and Focus SSL Instruments.
£337.22 - £344.24
Specifications
Length (Metric) | 105 mm |
---|---|
Packing Material | CarboFrit |
Quantity | 5 |
Diameter (Metric) Inner | 5 mm |
Diameter (Metric) Outer | 8 mm |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
10197594
|
Thermo Scientific™
453T2131 |
Split Straight Liner |
£344.24
Pack of 5 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
10390855
|
Thermo Scientific™
453T2130 |
Splitless Straight Liner |
£337.22
Pack of 5 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
Ensure a high degree of reproducibility with Thermo Scientific Injection Port Liners with CarboFrit for Thermo Scientific Trace and Focus SSL Instruments. Highly deactivated and produced to exacting tolerances.
Specifications
105 mm | |
5 | |
8 mm |
CarboFrit | |
5 mm |