missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ LinerGOLD™ GC Liners

Use the gold-standard LinerGOLD; GC Liners for consistently high accuracy, sensitivity, and precision in your gas chromatography (GC) analysis.

Brand:  Thermo Scientific™ 45352060

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10209964

  • £496.79 / Pack of 5
Estimated Shipment: 10-09-2024
to see stock.
Add to basket

Description

Description

Use the gold standard in GC liner performance and consistency. Thermo Scientific™ LinerGOLD™ GC Liners provide enhanced inertness, leading to increased accuracy, sensitivity, and precision in your gas chromatography (GC) analysis. These injection port liners deliver:

  • Increased accuracy and sensitivity in analysis, preventing the loss of sensitive compounds in analysis
  • Lower detection limits when analyzing active and sensitive compounds
  • Excellent reproducibility gives confidence in your results from liner to liner
  • Consistently high level of performance time after time

LinerGOLD GC liners are manufactured and tested to ensure that you have confidence with every liner that is installed onto your GC system.

Specifications

Specifications

PTV Liner with Sintered Lining
PTV Liner with Sintered Lining
120 mm
2.75 mm
None
5
2 mm
Thermo Scientific Instruments
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.