Learn More
Thermo Scientific™ LinerGOLD™ GC Liners
Use the gold-standard LinerGOLD; GC Liners for consistently high accuracy, sensitivity, and precision in your gas chromatography (GC) analysis.
Brand: Thermo Scientific™ 453A2265-UI
90.09 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Additional Details : Weight : 0.20000kg
Description
Use the gold standard in GC liner performance and consistency. Thermo Scientific™ LinerGOLD™ GC Liners provide enhanced inertness, leading to increased accuracy, sensitivity, and precision in your gas chromatography (GC) analysis. These injection port liners deliver:
- Increased accuracy and sensitivity in analysis, preventing the loss of sensitive compounds in analysis
- Lower detection limits when analyzing active and sensitive compounds
- Excellent reproducibility gives confidence in your results from liner to liner
- Consistently high level of performance time after time
LinerGOLD GC liners are manufactured and tested to ensure that you have confidence with every liner that it installed onto your GC system.
Specifications
LinerGOLD Split/Splitless Liner; Quartz Wool | |
Split/Splitless Liner | |
78.5 mm | |
6.3 mm |
Quartz Wool | |
5 | |
4 mm | |
TRACE 1300 Series and Agilent Instruments |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.