missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Injector nozzle
Injector nozzles SD-B for butyrometers
Brand: Miele Professional™ 3583540
32.49 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.02000kg
Description
- For mobile injector units
- Including thread, 4 x 140 mm
Specifications
Stainless Steel | |
Washer-disinfectors, laboratory | |
223 mm |
Stainless Steel | |
240 mm |