missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Injector nozzle
Injector nozzles ID 220 with plastic supports, Ø 6, length 220 mm
Brand: Miele Professional™ 3810390
35.67 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.50000kg
Description
- Suitable for standard mobile injector units and injector baskets
- Suitable for measuring flasks and test tubes, for example
Specifications
Injector nozzle | |
Stainless Steel, Black | |
220 mm |
Stainless Steel, Plastic | |
Washer-disinfectors, laboratory | |
6 mm |