missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Injekt™ Solo Disposable Centric Luer Two-Part Syringe
Click to view available options
Volume (Metric):
2 mL
10 mL
Unit Size:
Pack of 100
Description
- Made of polypropylene/polyethylene
- Green plunger
- Highly transparent barrel
- High contrast black graduation, permanent marking, ideal readability
- Safe plunger backstop
- Easy aspiration up to maximum volume
- Latex-free/PVC-free
- Silicone oil-free
- Single sterile-packed (in box of 100 pcs)
Specifications
Specifications
| Certifications/Compliance | ISO 7886-1 |
| Material | Polyethylene, Polypropylene |
| Color | Green Plunger |
| Description | Black graduation |
| For Use With (Application) | Ideal for simple injections, vaccinations and more |
| Latex Free | Yes |
| Product Type | Centric Luer-lock 2-part Syringe |
| Disposable | Single-use |
| Quantity | 100/Pk. |
| Volume (Metric) | 2 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction