missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Inkjet Polypropylene Roll Labels with 50.8 mm Core

This polypropylene material is ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions, and harsh chemicals is required.

Brand:  Brady™ 153638

 View more versions of this product

Product Code. 17565136

  • £117.00 / Pack of 1000
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Matte white polypropylene with acrylic adhesive is inkjet printable
  • Ideal for laboratory identification where labels may come in contact with harsh chemicals
  • Designed for roll inkjet printers
  • Service temperature of -112 to 158°F (-80 to 70°C)
Specifications

Specifications

Autoclavable
Permanent Acrylic
Matte
Polypropylene (B-7425J)
Labels
Barcode Labeling, Cold Temperature and Laboratory Labeling, General Identification
-80°C
0.13 mm
25 mm
12.7 mm
2011/65/EU and 2015/863
White
Die-cut
Ink Jet
Non-sterile
J2000 and J4000 Inkjet Printers
1000
1 in.
0.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers