missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ InLab™ 605 ISM Intelligent Dissolved Oxygen Sensors
£1020.00 - £1050.00
Specifications
Temperature (Metric) Range | 0°C to 60°C |
---|---|
Certifications/Compliance | CE, ISO 9001 certified |
Product Code | Brand | Length (Metric) Cable | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Cable | Price | Quantity & Availability | |||||
10379604
|
Mettler Toledo™
51344612 |
5 m |
£1020.00
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||||
10126064
|
Mettler Toledo™
51344613 |
10 m |
£1050.00
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||||
Specifications
0°C to 60°C | |
CE, ISO 9001 certified |