missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ InLab™ Sensor Cables: For Reference Electrodes
Electrode cables to connect Mettler Toledo reference electrodes to any meter.
Brand: Mettler Toledo™ 30281923
53.87 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.10000kg
Description
- Detachable
- Resuable
Specifications
Banana 2 mm | |
Mettler Toledo Reference Electrodes | |
4 ft. |
InLab cable S7-2mm 1.2m | |
To connect Mettler Toledo reference electrodes to any meter | |
1.2 m |