missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ InLab™ Sensor Cables: MultiPin™ Connection
Electrode cables to connect Mettler Toledo InLab sensors to any Mettler Toledo meter with compatible connector.
£119.00 - £191.00
Specifications
For Use With (Equipment) | Mettler Toledo InLab Sensors |
---|---|
For Use With (Application) | To connect Mettler Toledo InLab sensors to any meter |
Product Code | Brand | Connector Types | Length (English) Cable | Length (Metric) Cable | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Length (English) Cable | Length (Metric) Cable | Price | Quantity & Availability | |||||
15529651
|
Mettler Toledo™
30281910 |
MultiPin-DIN/RCA (cinch) | 4 ft. | 1.2 m |
£123.00
Each |
In Stock
Log in to see stock. |
|||||
15509651
|
Mettler Toledo™
30281898 |
MultiPin-BNC/RCA (cinch) | 16.4 ft. | 5.0 m |
£182.00
Each |
In Stock
Log in to see stock. |
|||||
15599641
|
Mettler Toledo™
30281897 |
MultiPin-BNC/RCA (cinch) | 9.8 ft. | 3.0 m |
£156.00
Each |
In Stock
Log in to see stock. |
|||||
15519651
|
Mettler Toledo™
30281899 |
MultiPin-BNC/1 x 4mm banana | 4 ft. | 1.2 m |
£119.00
Each |
In Stock
Log in to see stock. |
|||||
15559651
|
Mettler Toledo™
30281913 |
MultiPin-BNC/RCA (cinch), IP67 waterproof | 6 ft. | 1.8 m |
£148.00
Each |
In Stock
Log in to see stock. |
|||||
15503181
|
Mettler Toledo™
30281896 |
MultiPin-BNC/RCA (cinch) | 4 ft. | 1.2 m |
£138.00
Each |
In Stock
Log in to see stock. ![]() |
|||||
15539651
|
Mettler Toledo™
30281911 |
MultiPin-DIN 19262/1 x 4mm banana | 4 ft. | 1.2 m |
£119.00
Each |
In Stock
Log in to see stock. |
|||||
15549651
|
Mettler Toledo™
30281912 |
MultiPin-Lemo 00/2 x 4mm banana | 4 ft. | 1.2 m | N/A | ||||||
Description
- Detachable
- Resuable
Specifications
Mettler Toledo InLab Sensors | |
To connect Mettler Toledo InLab sensors to any meter |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Mettler Toledo™ InLab™ Sensor Cables: MultiPin™ Connection