Learn More
Mettler Toledo™ InLab™ Sensor Cables: S7 Connection
Electrode cables to connect Mettler Toledo InLab sensors to any Mettler Toledo meter.
Brand: Mettler Toledo™ 30281915
52.99 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Detachable
- Resuable

Specifications
S7-BNC | |
To connect Mettler Toledo InLab sensors to any meter | |
1.2 m |
Mettler Toledo InLab Sensors | |
4 ft. |
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
26Hours
19Minutes
9Seconds
22 -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
26Hours
19Minutes
9Seconds
22
Your input is important to us. Please complete this form to provide feedback related to the content on this product.