missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Inlet Liners for Splitless Injection - Siltek Cyclo Double Gooseneck

For Agilent GCs equipped with split/splitless inlets.

POA - £540.87

Specifications

Length (Metric) 7.85 cm
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.65 cm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
View More Specs

Products 3
Product Code Brand Product Type Specs Quantity Price Quantity & Availability  
Product Code Brand Product Type Specs Quantity Price Quantity & Availability  
13181762
Encompass_Preferred
View Documents
Restek™
20896-214.5
Siltek Cyclo Double Taper Gooseneck Inlet Liner 5/Pk.
£540.87
Pack of 5
View alternative products
Save Up to 
»
Estimated Shipment: 10-01-2025
to see stock.
Add to basket
 
13174342
Encompass_Preferred
View Documents
Restek™
20997-214.25
Siltek Cyclo Double Taper Gooseneck Inlet Liner 25/Pk. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
13171762
Encompass_Preferred
View Documents
Restek™
20896-210.5
Cyclo Double Taper Inlet Liner 5/Pk.
£476.74
Pack of 5
View alternative products
Save Up to 
»
Estimated Shipment: 10-01-2025
to see stock.
Add to basket
 
Description

Description

  • Trace, active samples >2μL
  • Geometry: Cyclo Double Taper
  • Material: Borosilicate Glass
  • Deactivation: Siltek
  • Liner ID: 4.0mm
  • OD: 6.5mm
  • Length: 78.5mm
Specifications

Specifications

7.85 cm
0.65 cm
Borosilicate Glass
0.4 cm
Agilent GCs Equipped with Split/Splitless Inlets
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.