missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Innoculating Turntable
OHAUS™ Innoculating Turntable provides secure support for holding glassware at elevated positions.
Brand: OHAUS™
Additional Details : Weight : 0.50000kg
Description
- OHAUS offers the largest selection of lab-frame kits, lab-lifts, rods and support stands in the industry to hold glassware safely
- Standard lab-frames or customisable set-ups with options to fit any space or application
- Select from 13 pre-configured lab-frame kits (connectors and feet included) to rods which can be purchased individually and combined with OHAUS accessories to build a customized frame
Specifications
Innoculating Turntable | |
100 to 150 mm Petri Dish | |
150.00 mm | |
1.26 in. | |
Petri Dish size, 100 mm, 150 mm |
Cast Iron | |
Clamp, Non-Electrical, CLN-INOTTL | |
32.000 mm | |
150 mm |