missing translation for 'onlineSavingsMsg'
Learn More

New Brunswick Innova™ Benchtop Open Air Shaker from Eppendorf

Product Code. 11329834
Click to view available options
Orbit:
19 mm
51 mm
Height (Metric):
14.6 cm
16.3 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11329834

Brand: Eppendorf New Brunswick M11900002

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these platform shakers for shaking in ambient conditions on the bench or in a warm or cold room. New Brunswick Innova Benchtop Open Air Shakers offer a quick-change platform kit for frequent platform changes; enables snapping platforms in place without tools.

  • Triple-eccentric counterbalanced drive in cast iron housing provides vibration and trouble free operation for years
  • Enclosed electronics and mechanical components prevents damage by spills
  • Many platform types, holders for various flasks (up to 6L), test tubes, microplates, and racking systems are available
  • Speed controlled and displayed in increments of 1rpm
  • Includes audible and visual alarms, timer (0 to 99.9 hr.) with continuous operation or automatic shut-off at the end of the study
  • Enclosed electronics and mechanical components prevent internal damage from accidental spills
  • Low profile - less than 6 in. (15cm) tall enables use of multiple shakers in an incubator or environmental chamber
  • Versatile 46 × 46cm (18 × 18 in.) accessory platform (sold separately) accommodates up to 2 × 6L Erlenmeyer flasks
TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Load Bearing Capacity (Metric) 15 kg
Speed Control Accuracy ± 1 RPM
Speed Range 25 to 500 rpm
Electrical Requirements 220/230V, 50/60 Hz
Amperage 35 VA
Frequency 50/60 Hz
Depth (Metric) 28 cm
Dimensions (D x W x H) Interior 37 x 35.5 x 14.6 cm
Height (Metric) 14.6 cm
Width (Metric) 35.5 cm
Model 2000
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.