missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Innova Upright Freezers
Use this freezer for storage and preservation of all types of biological material. New Brunswick Scientific™ Innova upright Freezers combine classical insulation foam with vacuum insulation panels to offer long lasting and reliable ULT technology for safe sample storage.
Brand: Eppendorf™ U9430-0001
11416.13 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Vacuum insulation panels allow for increased internal capacity with the same footprint as traditionally foamed freezers
- Inner doors are gasketed as well as insulated creating 3 separate compartments minimizing cold air loss while you access your samples
- Easy-to-read, eye level, flush mounted LED control panel and alarm status with integrated SMART PLUS™ diagnostics
- SMART PLUS diagnostic system displays error codes allowing accurate diagnoses by engineers over the phone, saving you time and money
- Each shelf is adjustable in height for additional storage flexibility
- Special vacuum vent with plunger ergonomically located at waist level to gain immediate access to your freezer
- Inner doors can be quickly removed without the need for tools for easier and faster defrosting
- Full stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior
- Special low-temperature outer door seals allow gaskets to remain flexible at –86°C and prevent ice buildup for easy access to samples
- Password protection of alarm and temperature setpoints to prevent unauthorized setting changes
Specifications
Freezer | |
-86°C | |
Vacuum, Polyurethane Foam | |
Upright | |
U535 | |
86.7 cm | |
136.5 cm | |
64 cm | |
60 Hz | |
Yes |
535 L | |
Yes | |
Yes | |
Ultra-low temperature freezers are suitable for storage and preservation of all types of biological materials/samples: Bacteria, cells, Spores, Pollens, Protozoa, Blood components, DNA, Tissue used in research only, Preservation of chemicals or material t | |
61.5 x 64 x 136.5 cm | |
195 cm | |
80 cm | |
115 V | |
720 w | |
250 kg |