missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Innova VIP C585 ULT Laboratory Freezers

Use this freezer for storage and preservation of all types of biological material. New Brunswick Scientific™ Innova VIP C585 ULT Laboratory Freezers combine classical insulation foam with vacuum insulation panels to offer long lasting and reliable ULT technology for safe sample storage.
Brand: Eppendorf™ U9400-0001
This item is not returnable.
View return policy
Description
- Capacity: 585L
- Floor space needed: 169 x 78.5cm
- Consumes only 13.6 kWh/day (freezer set to -80°C) (230V)
- Ambient to -85°C pull down is 4.5 hours
- Holds up to 41,600 samples
- 30 mm thick inner lids, constructed from molded insulation, help maintain temperature stability
- Special low-temperature outer door seals allow gaskets to remain flexible at –86°C and prevents ice buildup
- Password protection of alarm and temperature setpoints to prevent unauthorized setting changes
- Each freezer slides effortlessly through a standard doorway simplifying installation
- Compatible with CO2/LN2 injection system as backup for highest sample safety

Specifications
500 L | |
785 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ Innova VIP C585 ULT Laboratory Freezers > Volume: 585L
Spot an opportunity for improvement?Share a Content Correction