missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Innova VIP C760 ULT Laboratory Freezers
GREENER_CHOICE

Product Code. 11319894
Click to view available options
Capacity (Metric):
760 L
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 11319894

Brand: Eppendorf™ U94100001

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Use this freezer for storage and preservation of all types of biological material. New Brunswick Scientific™ Innova VIP C760 ULT Laboratory Freezers combine classical insulation foam with vacuum insulation panels to offer long lasting and reliable ULT technology for safe sample storage.

  • Capacity: 760L
  • Floor space needed: 205 x 78.5cm
  • Consumes 16.0 kWh/day (freezer set to -80°C) (230V)
  • Ambient to -85°C pull down is 5.8 hours
  • Holds up to 57,200 samples
  • 30 mm thick inner lids, constructed from molded insulation, help maintain temperature stability
  • Special low-temperature outer door seals allow gaskets to remain flexible at –86°C and prevents ice buildup
  • Password protection of alarm and temperature setpoints to prevent unauthorized setting changes
  • Each freezer slides effortlessly through a standard doorway simplifying installation
  • Compatible with CO2/LN2 injection system as backup for highest sample safety
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 760 L
Depth (Metric) Exterior 785 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.