missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Inoculating T-Shaped Spreaders
For spreading over the surface of solid media in microbiological applications. Gosselin™ Inoculating T-Shaped Spreaders are manufactured from polystyrene plastic.
£171.00 - £571.61
Specifications
Color | Green |
---|---|
Sterility | Sterile |
Length (Metric) | 148 mm |
Shape | T-Shape |
Disposable | Yes |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11749515
|
Gosselin™
ETAT-03 |
Pack of 1500 |
£571.61
Pack of 1500 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
11774166
|
Gosselin™
ETAT-01 |
Pack of 500 |
£171.00
Pack of 500 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||||
12603475
|
Gosselin™
ETAT-01 |
Pack of 500 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- More precise
- Sterile and disposable
- Packed in tamper-evident ZIP bags
Specifications
Green | |
148 mm | |
Yes |
Sterile | |
T-Shape |