missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Disposable Inoculation Loops and Needles
Manufactured from polystyrene for strength and flexibility. Greiner Bio-One™ Disposable Inoculation Loops provide easier collection and inocluation,
Brand: Greiner Bio-One 731170
This item is not returnable.
View return policy
Description
- Needles are ideal for picking up single colonies; Loops are ideal for picking up designated volume of culture
- Packaged individually or bulk
- Hydrophobic
- Temperature range: –20 to +60°C
- Sterilized by irradiation
- For single use only
Specifications
Single-use | |
Polystyrene | |
Blue | |
Bulk |
200 mm | |
Sterile | |
Inoculating Needle |