missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ INOX™ Premium visitor Kit Dispenser
Click to view available options
Premium visitor Kit Dispenser; Certifications/Compliance: ISO 9001; Material: Stainless Steel; Color: Silver; Height (Metric): 410 mm; Width (Metric): 200 mm
Description
- Complies with the HACCP approach
- Suitable for all brands
- Easy cleaning
- Getting started with the kits is easy
Specifications
Specifications
Color | Silver |
Depth (Metric) | 200 mm |
Width (Metric) | 200 mm |
Height (Metric) | 410 mm |
Material | Stainless Steel |
Certifications/Compliance | ISO 9001 |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kolmi Hopen™ INOX™ Premium visitor Kit Dispenser >
Spot an opportunity for improvement?Share a Content Correction