missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ InPro™ 3253i/SG pH Electrodes

Product Code. 12737681 Shop All Mettler Toledo Products
Click to view available options
Length (Metric):
325 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12737681

Brand: Mettler Toledo™ 52005379

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Low-maintenance pH electrode supplied complete with factory-filled, prepressurized liquid electrolyte. Mettler Toledo™ InPro™ 3253i/SG pH Electrodes are suited to a wide scope of applications in biotechnology, pharmaceutical and chemical process industries.

  • Extended operating life
  • Precise measurement values
  • Resistance to measurement problems at the diaphragm
  • Built-in temperature sensor
TRUSTED_SUSTAINABILITY

Specifications

Connector Types K8S
Diameter (Metric) 12 mm
Type InPro™ 3253i/SG pH Electrode
Includes Solution Ground
Length (Metric) 325 mm
Material Glass
pH Range 0 to 14
Temperature (Metric) Range 0°C to 100°C
Certifications/Compliance CE Certified
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.