missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Insert
Shop All Miele Products
Click to view available options
:
Dimensions (D x W X H): 522 x 357 x 173mm
Description
Equipped with 15 x 3 stay bars for beakers from 250 ml to 600 ml
Specifications
Specifications
| Material | Stainless Steel |
| Product Type | Insert/Module for Beakers |
| Color | Stainless Steel |
| For Use With (Equipment) | Large-capacity washer-disinfectors, laboratory |
| Depth (Metric) | 522 mm |
| Height (Metric) | 173 mm |
| Width (Metric) | 357 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction