missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Insert
Insert E 104/1 for the optimum loading of test tubes up to 12 x 105mm
Brand: Miele Professional™ 6907640
This item is not returnable.
View return policy
Description
- Suitable for 200 test tubes
- the mesh width is 8 x 8mm
- including lid A 13
Specifications
Insert, Quarter | |
Test Tubes up to 12 x 105mm | |
132 mm | |
1 Each |
E 104/1 | |
320 mm | |
200 mm |