missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Insert
Insert E 105/1 for the optimum loading of test tubes up to 12 x 165mm
Brand: Miele Professional™ 6907650
359.43 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 47.25000kg
Description
- Suitable for 200 test tubes
- the mesh width is 9 x 9mm
- including lid A 13
Specifications
Insert, Quarter | |
Lower baskets | |
192 mm | |
1 Each |
E 105/1 | |
320 mm | |
200 mm |